N, USB; Bluetooth; WiFi, 32 GB

  • Mfr # VC83-10SSCNBAABANA

  • Zoro # G916526806


product price:  $6,820.99
/ea
Free Shipping & Returns

Key Features

Connection Capabilities
Bluetooth, USB, WiFi
Color
Black
Includes Batteries
Battery Included
Display Resolution
1024 x 768 XGA
Application
Distribution, Packaging and Shipping, Warehousing, Field Service
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VC83-10SSCNBAABANA
Zoro #
G916526806
UPC #
-
Country of Origin
China

Dimensions

Overall Height
9 2/5 in
Overall Depth
3 1/2 in
Overall Width
10 9/10 in

Details

Item
N
Connection Capabilities
Bluetooth, USB, WiFi
Color
Black
Includes Batteries
Battery Included
Display Resolution
1024 x 768 XGA
Application
Distribution, Packaging and Shipping, Warehousing, Field Service
Display Type
Touchscreen
IP Rating
IP66
Input Method
Touchscreen
Durability
Rugged
For Computer Operating System
Android GMS
Memory Capacity
32 GB
Includes
Qualcomm Snapdragon (660 CPU), Speaker and Mic
Number of Keys
0
Power Source
Battery, External Power Supply
Weight
144 oz

Description

Barcode Scanners

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.