Shop ZEBRA
See all product information
Create Account
N, NFC; WiFi; Bluetooth, 128 GB
Mfr # ET80A-0E5A1-000
Zoro # G716526587
product price:Â
$
5,223.99
/ea
Free Shipping & Returns
Key Features
Display Resolution
2160 x 1440 QHD
Connection Capabilities
Bluetooth, NFC, WiFi
Overall Depth
5/8 in
Application
Field Service, Transportation and Logistics, Manufacturing
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ET80A-0E5A1-000
- Zoro #
- G716526587
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 5/8 in
- Overall Width
- 12 1/8 in
- Overall Height
- 8 7/8 in
Details
- Item
- N
- Display Resolution
- 2160 x 1440 QHD
- Connection Capabilities
- Bluetooth, NFC, WiFi
- Application
- Field Service, Transportation and Logistics, Manufacturing
- Color
- Black
- Number of Keys
- 0
- Input Method
- Touchscreen, Keypad
- For Computer Operating System
- Windows 10
- Power Source
- Battery
- Weight
- 48 oz
- Camera Location
- Front, Rear
- Memory Capacity
- 128 GB
- IP Rating
- IP65
- Durability
- Rugged
- Includes Batteries
- Battery Included
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
Barcode Scanners
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.