N, USB-C; WiFi; Bluetooth; NFC, 64 GB
Mfr # ET45BB-101D1B0-NA
Zoro # G516526794
product price:Â $1,788.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Weight
24.32 oz
Overall Width
6 41/100 in
For Computer Operating System
Android 11 GMS
Power Source
Battery
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ET45BB-101D1B0-NA
Zoro #
G516526794
UPC #
-
Country of Origin
China
Dimensions
Overall Width
6 41/100 in
Overall Height
10 3/20 in
Overall Depth
9/20 in
Details
Item
N
Color
Black
Weight
24.32 oz
For Computer Operating System
Android 11 GMS
Power Source
Battery
Application
Field Service, Medical Equipment, Transportation and Logistics, Warehousing
Number of Keys
0
Includes
Scanner (SE4710)
Input Method
Touchscreen, Keypad
Display Resolution
1920 x 1200 WVGA
Durability
Rugged
IP Rating
IP65
Memory Capacity
64 GB
Connection Capabilities
Bluetooth, NFC, USB-C, WiFi
Camera Location
Front, Rear
Includes Batteries
Battery Included
Description
Barcode Scanners
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.