N, USB; WiFi; Bluetooth, 32 GB
Mfr # VC83-08FOCQBAABANA
Zoro # G716526846
product price:Â $6,214.99
/ea
Free Shipping & Returns
Key Features
Power Source
Battery
Overall Depth
3 27/50 in
For Computer Operating System
Android
Input Method
Keypad, Touchscreen
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
VC83-08FOCQBAABANA
Zoro #
G716526846
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
3 27/50 in
Overall Width
10 87/100 in
Overall Height
9 37/100 in
Details
Item
N
Power Source
Battery
For Computer Operating System
Android
Input Method
Keypad, Touchscreen
Color
Black
IP Rating
IP66
Application
Transportation and Logistics, Packaging and Shipping, Field Service
Memory Capacity
32 GB
Connection Capabilities
Bluetooth, USB, WiFi
Weight
155.2 oz
Number of Keys
67
Includes
Qualcomm Snapdragon (660 CPU), Speaker and Mic
Durability
Rugged
Includes Batteries
Battery Included
Display Resolution
1280 x 720
Description
Barcode Scanners
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.