N, WiFi; Bluetooth; NFC, 128 GB

  • Mfr # ET40AA-001C2B0-A6

  • Zoro # G616526649


product price:  $1,600.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8 2/5 in
Memory Capacity
128 GB
Application
Packaging and Shipping, Field Service
Overall Depth
1/2 in
Weight
17.6 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ET40AA-001C2B0-A6
Zoro #
G616526649
UPC #
-
Country of Origin
China

Dimensions

Overall Width
8 2/5 in
Overall Depth
1/2 in
Overall Height
5 3/10 in

Details

Item
N
Memory Capacity
128 GB
Application
Packaging and Shipping, Field Service
Weight
17.6 oz
Includes Batteries
Battery Included
For Computer Operating System
Android 11 GMS
Number of Keys
0
Connection Capabilities
Bluetooth, NFC, WiFi
Durability
Rugged
Camera Location
Front, Rear
Power Source
Battery
IP Rating
IP65
Color
Black
Input Method
Touchscreen, Keypad
Display Resolution
1280 x 800 WVGA

Description

Barcode Scanners

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.