
G-301 Gel Pen, Retractable, Medium 0.7 mm, Blue Ink, Stainless Steel/Blue Barrel, 2PK
Mfr # 41322
Zoro # G023334288
product price:Â $7.89
/pk 2, $3.95/eaKey Features
Ink Color
Blue
Pen Type
Gel Pen
Point Size
0.7 mm
Tip Style
Conical
Marking Tool Color Family
Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
41322
Zoro #
G023334288
UPC #
45888413221
Country of Origin
Indonesia
Dimensions
Point Size
0.7 mm
Details
Ink Color
Blue
Pen Type
Gel Pen
Tip Style
Conical
Marking Tool Color Family
Blue
Refillable
Yes
Pen Style
Retractable
Features
Pocket Clip
Grip
Non-Slip
Barrel Color
Blue
Description
Zebra Pen G-301 Retractable Gel Ink Pen is rugged, sleek, and easy to sanitize. This hard-working metal pen brings industry-leading precision and stability to your writing. The refillable G-301 has a sleek stainless steel barrel, metal plunge, clip and cone for an executive look. Corrosion resistant, stainless steel barrel is easier to sanitize than plastic. With its vibrant ink, the pen is perfect for everyday writing, document signatures and creative expression. Metal clip readily attaches to a notebook, planner, work bag or briefcase pocket. Impress your pen pal, up your bullet journal game or fill out your daily diary with a trusted, continually reliable writing experience. Clean and stylish, this trusted pen is suitable for boardrooms, courtrooms, classrooms, medical settings, offices and job sites. Enjoy the precision of a gel ink pen in your home and office writing without any of the drawbacks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.