Shop ZEP
Additional $250.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Glass Cleaner, Liquid, 55 gal, Drum, Rose, Concentrated
- Mfr # 105285
- Zoro # G5069668
product price:Â
$
1,212.99
/ea
Key Features
Cleaner Form
Liquid
Container Type
Drum
Ammonia Free
Yes
Ready to Use/Concentrated
Concentrated
NSF Rating
C1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 105285
- Zoro #
- G5069668
- UPC #
- -
- Country of Origin
- United States
- Item
- Glass Cleaner
- Cleaner Form
- Liquid
- Container Type
- Drum
- Ammonia Free
- Yes
- Ready to Use/Concentrated
- Concentrated
- NSF Rating
- C1
- Fragrance
- Rose
- Series
- No Series
- Recommended Dilution
- 1:30
- Primary Chemical
- None
- pH Level
- 9 to 9.5
- pH Value
- Alkaline
- Color
- Blue
- Flash Point
- 88 Degrees F
- Contains
- Chelating Agent, Ethanol, Surfactant
- Standards
- NSF Rated, USDA C1
- Includes Chemical
- None
- Cleaner Chemical Product Grouping
- Glass Cleaners
- Net Weight
- 464
- For Use On
- Glass
- Surfaces for Use On
- Ceramic Tile, Chrome, Enamel, Formica, Glass, Stainless Steel, Vinyl
- For Use With
- Cleans windows, auto glass, mirrors, appliances, bathroom fixtures, glass desk tops, display cases and plexiglass
- Wire Color
- Clear Blue
Dimensions
- Container Size
- 55 gal
Description
Glass Cleaner, Ammonia Free Yes, Container Size 55 gal, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, Fragrance Rose, Standards NSF Rated, USDA C1, Color Clear Blue, Flash Point 88 Degrees F, NSF Rating C1, Product Series No Series, Properties Not Applicable, Recommended Dilution 1:30, Surfaces for Use On Ceramic Tile, Chrome, Enamel, Formica, Glass, Stainless Steel, Vinyl
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.