Shop ZLEDLIGHTING
See all product information
Create Account
High Output Retrofit Kit
- Mfr # MRK1460-40K-PLUS-HO-RP
- Zoro # G023933429
product price:Â
$
95.45
/ea
Key Features
Ambient Temperature - Minimum
-4 Degrees F
Dimming Range
100% to 0%
Ambient Temperature - Maximum
122 Degrees F
Max. Fixture Wattage
60 W
Standards
ETL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MRK1460-40K-PLUS-HO-RP
- Zoro #
- G023933429
- UPC #
- 601570096532
- Country of Origin
- China
- Ambient Temperature - Minimum
- -4 Degrees F
- Dimming Range
- 100% to 0%
- Ambient Temperature - Maximum
- 122 Degrees F
- Max. Fixture Wattage
- 60 W
- Number of Lamps
- 1
- Standards
- ETL
- Bulbs Included
- Bulbs Included
- Voltage
- 120/277V AC
- Color Temperature
- 4000K
- Kit Contents
- Drivers, LED Bars, Onboard Pre-Installed Magnets, Self-Drilling Screws, Wiring Harness
- Dimming Method
- 0-10V
- Light Output
- 10,230 lm
- Color Rendering Index
- 80
- Color Selectable
- Not Selectable
- Lens Type
- Clear Lens
- Series
- Magnilumen Plus+
- Lumen Selectable
- Selectable
- Item
- High Output Retrofit Kit
- LED Replacement For
- Fluorescent T8, T5HO, T12
- Dimmable
- Yes
- For Bulb Type
- Integrated LED
Dimensions
- Nominal Length
- 42 7/8 in
- Nominal Width
- 3/4 in
- Overall Length
- 4 ft
- Overall Width
- 1 in
- Overall Height
- 63 in
- Wire Rope Length
- 4 ft
- Length
- 4 ft
Description
High Output Retrofit Kit, 120/277V AC, Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 63 in, Overall Length 4 ft, Overall Width 1 in, Color Rendering Index 80, Color Temperature 4000K, Dimming Method 0-10V, Dimming Range 100 Percent to 0 Percent, Kit Contents Drivers, LED Bars, Onboard Pre-Installed Magnets, Self-Drilling Screws, Wiring Harness, LED Replacement For Fluorescent T8, T5HO, T12, Lens Type Clear Lens, Max. Fixture Wattage 60 W
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.