Shop ZLEDLIGHTING
See all product information
Create Account
High Output Retrofit Kit
- Mfr # MRK24120-40K-PLUS-HO-RP
- Zoro # G523933493
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Max. Fixture Wattage
60 W
Dimming Method
0-10V
Nominal Length
42 7/8 in
Color Temperature
4000K
Bulbs Included
Bulbs Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MRK24120-40K-PLUS-HO-RP
- Zoro #
- G523933493
- UPC #
- 601570095719
- Country of Origin
- China
- Max. Fixture Wattage
- 60 W
- Dimming Method
- 0-10V
- Color Temperature
- 4000K
- Bulbs Included
- Bulbs Included
- Series
- Magnilumen Plus+
- Lumen Selectable
- Selectable
- For Bulb Type
- Integrated LED
- Dimming Range
- 100% to 0%
- Voltage
- 120/277V AC
- Number of Lamps
- 2
- Dimmable
- Yes
- Light Output
- 20,460 lm
- LED Replacement For
- Fluorescent T8, T5HO, T12
- Ambient Temperature - Minimum
- -4 Degrees F
- Standards
- ETL
- Color Selectable
- Not Selectable
- Item
- High Output Retrofit Kit
- Kit Contents
- Drivers, LED Bars, Onboard Pre-Installed Magnets, Self-Drilling Screws, Wiring Harness
- Ambient Temperature - Maximum
- 122 Degrees F
- Lens Type
- Clear Lens
- Color Rendering Index
- 80
Dimensions
- Nominal Length
- 42 7/8 in
- Overall Height
- 63 in
- Nominal Width
- 3/4 in
- Overall Length
- 4 ft
- Overall Width
- 1 in
- Wire Rope Length
- 4 ft
- Length
- 4 ft
Description
High Output Retrofit Kit, 120/277V AC, Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 63 in, Overall Length 4 ft, Overall Width 1 in, Color Rendering Index 80, Color Temperature 4000K, Dimming Method 0-10V, Dimming Range 100 Percent to 0 Percent, Kit Contents Drivers, LED Bars, Onboard Pre-Installed Magnets, Self-Drilling Screws, Wiring Harness, LED Replacement For Fluorescent T8, T5HO, T12, Lens Type Clear Lens, Max. Fixture Wattage 60 W
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.