Shop ZLEDLIGHTING
See all product information
Create Account
Retrofit Kit
- Mfr # MRK2420-CSK-PLUS-RP
- Zoro # G524146588
product price:Â
$
79.25
/ea
Key Features
Ambient Temperature - Minimum
-40 Degrees F
Voltage
120/277V AC
Standards
ETL
Dimming Range
100% to 0%
Bulbs Included
Bulbs Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MRK2420-CSK-PLUS-RP
- Zoro #
- G524146588
- UPC #
- 080101408271
- Country of Origin
- China
- Item
- Retrofit Kit
- Ambient Temperature - Minimum
- -40 Degrees F
- Voltage
- 120/277V AC
- Standards
- ETL
- Dimming Range
- 100% to 0%
- Bulbs Included
- Bulbs Included
- For Bulb Type
- Integrated LED
- Color Rendering Index
- 80
- Max. Fixture Wattage
- 20 W
- LED Replacement For
- Fluorescent Fixture
- Lens Type
- Frosted Lens
- Series
- Magnilumen Plus+
- Color Temperature
- 3500K, 4000K, 5000K
- Light Output
- 3,000 lm
- Dimming Method
- 0-10V
- Ambient Temperature - Maximum
- 122 Degrees F
- Number of Lamps
- 2
- Kit Contents
- 24 in 2-way harness with Color Selectable Switch, Magnetic LED Driver (Power Supply), Magnetic LED Retrofit Bars in 2 ft or 4 ft, Mounting Screws
- Lumen Selectable
- Selectable
- Color Selectable
- Selectable
- Dimmable
- Yes
Dimensions
- Overall Width
- 3/4 in
- Overall Height
- 3/4 in
- Nominal Length
- 42 7/8 in
- Nominal Width
- 3/4 in
- Overall Length
- 2 ft
- Wire Rope Length
- 2 ft
- Length
- 2 ft
Description
Retrofit Kit, 120/277V AC, Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 3/4 in, Overall Length 2 ft, Overall Width 3/4 in, Color Rendering Index 80, Color Temperature 3500K, 4000K, 5000K, Dimming Method 0-10V, Dimming Range 100 Percent to 0 Percent, Kit Contents 24 in 2-way harness with Color Selectable Switch, Magnetic LED Driver (Power Supply), Magnetic LED Retrofit Bars in 2 ft or 4 ft, Mounting Screws, LED Replacement For Fluorescent Fixture
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.