Shop ZLEDLIGHTING
See all product information
Create Account
Retrofit Kit
- Mfr # MRK1420-CSK-PLUS-RP
- Zoro # G923933857
product price:Â
$
73.85
/ea
Key Features
Nominal Width
3/4 in
Color Temperature
3500K, 4000K, 5000K
Kit Contents
24 in 2-way harness with Color Selectable Switch, Magnetic LED Driver (Power Supply), Magnetic LED Retrofit Bars in 2 ft or 4 ft, Mounting Screws
Overall Width
3/4 in
Overall Length
4 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MRK1420-CSK-PLUS-RP
- Zoro #
- G923933857
- UPC #
- 601570096525
- Country of Origin
- China
- Color Temperature
- 3500K, 4000K, 5000K
- Kit Contents
- 24 in 2-way harness with Color Selectable Switch, Magnetic LED Driver (Power Supply), Magnetic LED Retrofit Bars in 2 ft or 4 ft, Mounting Screws
- Color Rendering Index
- 80
- Lumen Selectable
- Selectable
- Color Selectable
- Selectable
- Lens Type
- Frosted Lens
- Voltage
- 120/277V AC
- Dimming Method
- 0-10V
- Ambient Temperature - Minimum
- -40 Degrees F
- For Bulb Type
- Integrated LED
- Light Output
- 3,000 lm
- Dimming Range
- 100% to 0%
- Ambient Temperature - Maximum
- 122 Degrees F
- Dimmable
- Yes
- Number of Lamps
- 1
- Item
- Retrofit Kit
- LED Replacement For
- Fluorescent Fixture
- Bulbs Included
- Bulbs Included
- Standards
- ETL
- Max. Fixture Wattage
- 20 W
- Series
- Magnilumen Plus+
Dimensions
- Nominal Width
- 3/4 in
- Overall Width
- 3/4 in
- Overall Length
- 4 ft
- Nominal Length
- 42 7/8 in
- Overall Height
- 3/4 in
- Wire Rope Length
- 4 ft
- Length
- 4 ft
Description
Retrofit Kit, 120/277V AC, Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 3/4 in, Overall Length 4 ft, Overall Width 3/4 in, Color Rendering Index 80, Color Temperature 3500K, 4000K, 5000K, Dimming Method 0-10V, Dimming Range 100 Percent to 0 Percent, Kit Contents 24 in 2-way harness with Color Selectable Switch, Magnetic LED Driver (Power Supply), Magnetic LED Retrofit Bars in 2 ft or 4 ft, Mounting Screws, LED Replacement For Fluorescent Fixture
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.