Retrofit Kit
- Mfr # MRK2450-CSK-PLUS-RP
- Zoro # G623933508
product price:Â
$
89.99
/ea
Key Features
LED Replacement For
Fluorescent Fixture
Light Output
7,500 lm
Dimmable
Yes
Overall Height
3/4 in
Color Temperature
3500K, 4000K, 5000K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MRK2450-CSK-PLUS-RP
- Zoro #
- G623933508
- UPC #
- 080101408028
- Country of Origin
- China
- LED Replacement For
- Fluorescent Fixture
- Light Output
- 7,500 lm
- Dimmable
- Yes
- Color Temperature
- 3500K, 4000K, 5000K
- Dimming Method
- 0-10V
- Max. Fixture Wattage
- 50 W
- Item
- Retrofit Kit
- Voltage
- 120/277V AC
- Series
- Magnilumen Plus+
- Color Selectable
- Selectable
- Lens Type
- Frosted Lens
- Color Rendering Index
- 80
- Kit Contents
- 24 in 2-way harness with Color Selectable Switch, Magnetic LED Driver (Power Supply), Magnetic LED Retrofit Bars in 2 ft or 4 ft, Mounting Screws
- For Bulb Type
- Integrated LED
- Ambient Temperature - Maximum
- 122 Degrees F
- Number of Lamps
- 2
- Lumen Selectable
- Selectable
- Bulbs Included
- Bulbs Included
- Standards
- ETL
- Dimming Range
- 100% to 0%
- Ambient Temperature - Minimum
- -40 Degrees F
Dimensions
- Overall Height
- 3/4 in
- Overall Length
- 2 ft
- Nominal Length
- 42 7/8 in
- Overall Width
- 3/4 in
- Nominal Width
- 3/4 in
- Wire Rope Length
- 2 ft
- Length
- 2 ft
Description
Retrofit Kit, 120/277V AC, Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 3/4 in, Overall Length 2 ft, Overall Width 3/4 in, Color Rendering Index 80, Color Temperature 3500K, 4000K, 5000K, Dimming Method 0-10V, Dimming Range 100 Percent to 0 Percent, Kit Contents 24 in 2-way harness with Color Selectable Switch, Magnetic LED Driver (Power Supply), Magnetic LED Retrofit Bars in 2 ft or 4 ft, Mounting Screws, LED Replacement For Fluorescent Fixture
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.