Shop ZLEDLIGHTING
See all product information
Create Account
Retrofit Kit
- Mfr # MRK2220-CSK-PLUS-RP
- Zoro # G723956216
product price:Â
$
77.45
/ea
Key Features
LED Replacement For
Fluorescent Fixture
Light Output
3,000 lm
Ambient Temperature - Maximum
122 Degrees F
Number of Lamps
2
Max. Fixture Wattage
20 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MRK2220-CSK-PLUS-RP
- Zoro #
- G723956216
- UPC #
- 080101407472
- Country of Origin
- China
- LED Replacement For
- Fluorescent Fixture
- Light Output
- 3,000 lm
- Ambient Temperature - Maximum
- 122 Degrees F
- Number of Lamps
- 2
- Max. Fixture Wattage
- 20 W
- Dimming Range
- 100% to 0%
- Bulbs Included
- Bulbs Included
- For Bulb Type
- Integrated LED
- Dimmable
- Yes
- Series
- Magnilumen Plus+
- Color Rendering Index
- 80
- Lens Type
- Frosted Lens
- Color Temperature
- 3500K, 4000K, 5000K
- Lumen Selectable
- Selectable
- Item
- Retrofit Kit
- Color Selectable
- Selectable
- Standards
- ETL
- Voltage
- 120/277V AC
- Kit Contents
- 24 in 2-way harness with Color Selectable Switch, Magnetic LED Driver (Power Supply), Magnetic LED Retrofit Bars in 2 ft or 4 ft, Mounting Screws
- Dimming Method
- 0-10V
- Ambient Temperature - Minimum
- -40 Degrees F
Dimensions
- Nominal Length
- 21 in
- Overall Height
- 3/4 in
- Nominal Width
- 3/4 in
- Overall Length
- 2 ft
- Overall Width
- 3/4 in
- Wire Rope Length
- 2 ft
- Length
- 2 ft
Description
Retrofit Kit, 120/277V AC, Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 3/4 in, Overall Length 2 ft, Overall Width 3/4 in, Color Rendering Index 80, Color Temperature 3500K, 4000K, 5000K, Dimming Method 0-10V, Dimming Range 100 Percent to 0 Percent, Kit Contents 24 in 2-way harness with Color Selectable Switch, Magnetic LED Driver (Power Supply), Magnetic LED Retrofit Bars in 2 ft or 4 ft, Mounting Screws, LED Replacement For Fluorescent Fixture
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.