Shop ZLEDLIGHTING
See all product information
Create Account
Retrofit Kit
- Mfr # MRK2430-CSK-PLUS-RP
- Zoro # G124146322
product price:Â
$
82.85
/ea
Key Features
Number of Lamps
2
Overall Length
2 ft
Ambient Temperature - Minimum
-40 Degrees F
Dimmable
Yes
Max. Fixture Wattage
30 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MRK2430-CSK-PLUS-RP
- Zoro #
- G124146322
- UPC #
- 080101407922
- Country of Origin
- China
- Number of Lamps
- 2
- Ambient Temperature - Minimum
- -40 Degrees F
- Dimmable
- Yes
- Max. Fixture Wattage
- 30 W
- Item
- Retrofit Kit
- For Bulb Type
- Integrated LED
- LED Replacement For
- Fluorescent Fixture
- Kit Contents
- 24 in 2-way harness with Color Selectable Switch, Magnetic LED Driver (Power Supply), Magnetic LED Retrofit Bars in 2 ft or 4 ft, Mounting Screws
- Lumen Selectable
- Selectable
- Ambient Temperature - Maximum
- 122 Degrees F
- Light Output
- 4,500 lm
- Standards
- ETL
- Series
- Magnilumen Plus+
- Voltage
- 120/277V AC
- Color Temperature
- 3500K, 4000K, 5000K
- Dimming Method
- 0-10V
- Bulbs Included
- Bulbs Included
- Dimming Range
- 100% to 0%
- Color Selectable
- Selectable
- Color Rendering Index
- 80
- Lens Type
- Frosted Lens
Dimensions
- Overall Length
- 2 ft
- Nominal Width
- 3/4 in
- Overall Width
- 3/4 in
- Overall Height
- 3/4 in
- Nominal Length
- 42 7/8 in
- Wire Rope Length
- 2 ft
- Length
- 2 ft
Description
Retrofit Kit, 120/277V AC, Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 3/4 in, Overall Length 2 ft, Overall Width 3/4 in, Color Rendering Index 80, Color Temperature 3500K, 4000K, 5000K, Dimming Method 0-10V, Dimming Range 100 Percent to 0 Percent, Kit Contents 24 in 2-way harness with Color Selectable Switch, Magnetic LED Driver (Power Supply), Magnetic LED Retrofit Bars in 2 ft or 4 ft, Mounting Screws, LED Replacement For Fluorescent Fixture
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.