Shop ZLEDLIGHTING
See all product information
Create Account
Retrofit Kit
- Mfr # MRK2230-CSK-PLUS-RP
- Zoro # G223933793
product price:Â
$
84.65
/ea
Key Features
Voltage
120/277V AC
Max. Fixture Wattage
30 W
Dimming Range
100% to 0%
LED Replacement For
Fluorescent Fixture
Color Temperature
3500K, 4000K, 5000K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MRK2230-CSK-PLUS-RP
- Zoro #
- G223933793
- UPC #
- 080101408448
- Country of Origin
- China
- Voltage
- 120/277V AC
- Max. Fixture Wattage
- 30 W
- Dimming Range
- 100% to 0%
- LED Replacement For
- Fluorescent Fixture
- Color Temperature
- 3500K, 4000K, 5000K
- Standards
- ETL
- Ambient Temperature - Maximum
- 122 Degrees F
- Light Output
- 4,500 lm
- Dimmable
- Yes
- Bulbs Included
- Bulbs Included
- Series
- Magnilumen Plus+
- Dimming Method
- 0-10V
- Color Rendering Index
- 80
- Kit Contents
- 24 in 2-way harness with Color Selectable Switch, Magnetic LED Driver (Power Supply), Magnetic LED Retrofit Bars in 2 ft or 4 ft, Mounting Screws
- For Bulb Type
- Integrated LED
- Item
- Retrofit Kit
- Number of Lamps
- 2
- Lens Type
- Frosted Lens
- Lumen Selectable
- Selectable
- Ambient Temperature - Minimum
- -40 Degrees F
- Color Selectable
- Selectable
Dimensions
- Overall Height
- 3/4 in
- Overall Length
- 2 ft
- Overall Width
- 3/4 in
- Nominal Length
- 21 in
- Nominal Width
- 3/4 in
- Wire Rope Length
- 2 ft
- Length
- 2 ft
Description
Retrofit Kit, 120/277V AC, Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 3/4 in, Overall Length 2 ft, Overall Width 3/4 in, Color Rendering Index 80, Color Temperature 3500K, 4000K, 5000K, Dimming Method 0-10V, Dimming Range 100 Percent to 0 Percent, Kit Contents 24 in 2-way harness with Color Selectable Switch, Magnetic LED Driver (Power Supply), Magnetic LED Retrofit Bars in 2 ft or 4 ft, Mounting Screws, LED Replacement For Fluorescent Fixture
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.