Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/3 HP 1-1/2 in 12V

  • Mfr # 585-0005

  • Zoro # G605651000


product price: $1,182.99
/ea
Free Shipping & Returns

Key Features

Discharge NPT
1-1/2 in
Housing Material
Cast Iron
HP
1/3
Voltage
12V
Pump Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
585-0005
Zoro #
G605651000
UPC #
53514089825
Country of Origin
United States

Dimensions

Width
9 in
Length
10 in
Height
44 in

Details

Discharge NPT
1-1/2 in
Housing Material
Cast Iron
HP
1/3
Voltage
12V
Pump Body Material
Stainless Steel
Amps
24
Power Source
Battery
Style
Aquanot

Description

Zoeller 5850005 Features: Interruption free pumping if main pump fails Established back up battery system 12 V motor with positive contact switch Stainless steel shaft and column Pumps water as fast as other 1/3 HP pumps Alarm included Zoeller 5850005 Specifications: Category: Sump Pump Connection Size: 1-1/2" Maximum Flow Rate (GPM): 49 Maximum Feet of Head: 20 Motor HP: 1/3 Voltage: 12 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.