Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 25ft, 5hp, Single, 230VAC

  • Mfr # 651-0004

  • Zoro # G900489377


product price: $4,772.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
5
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Flow Rate @ 10 Ft. of Head
440 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651-0004
Zoro #
G900489377
UPC #
53514477981
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 1/2 in
Cord Length
25 ft
Discharge Dia.
3 in
Min. Sump Pit Dia.
30 in
Overall Height
29 1/4 in
Width at Widest Point
17 5/8 in
Manufacturers Warranty Length
3 yr
Body Diameter
17 5/8 in
Solids Diameter - Maximum
2 1/2 in
Sump Pit Diameter - Minimum
30 in
Discharge Diameter
3 in

Details

HP
5
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Flow Rate @ 10 Ft. of Head
440 gpm
Max. Head
46.5 ft
Impeller Material
Ductile Iron
Hz
60 Hz
Flow Rate @ 20 Ft. of Head
345 gpm
RPM
1,750 RPM
Amps
28 A
Discharge Gender
Female
Motor Type
Capacitor Start/Run
Flow Rate @ 15 Ft. of Head
395 gpm
Shaft Seal Material - Pumps
Tandem Carbon, Ceramic
Flow Rate @ 60 Ft. of Head
0 gpm
Max. Liquid Temp.
104 Degrees F
Agency Compliance
C22.2 No. 108, CSA Certified, SSPMA, UL 778, UL Listed
Discharge
3 in NPT
Flow Rate @ 40 Ft. of Head
95 gpm
Discharge Standard
NPT
Rated Voltage
230V AC
Switch Electrical Connection
No Switch Included
Thermal Protection
Yes
Item
Sewage Ejector Pump
Phase
Single
Duty Cycle
Continuous
Standards
C22.2 No. 108, CSA Certified, SSPMA, UL 778, UL Listed
Flow Rate @ 10 ft of Head
440 gpm
Motor Housing Material
Cast Iron
Shaft Seal Type
Double Mechanical
Current
28 A
Series
Model 651
Volute Material
Cast Iron
Frequency
60 Hz
Requires Control Panel
Control Panel Required
Hazardous Location Class
Not Rated
Feet of Head - Maximum
46.5 ft
Shaft Seal Material
Carbon/Ceramic
Horsepower
5 hp
Discharge Orientation
Vertical
For Media Type
Sewage Water
Liquid Temperature - Maximum
104 Degrees F
Rotation Speed - Maximum
1,750 RPM
Power Source
Corded Electric

Description

Sewage Ejector Pump, HP 5, Rated Voltage 230V AC, Hz 60 Hz, Phase - Pumps 1, Amps 28 A, Motor Type Capacitor Start/Run, Body Material Cast Iron, Impeller Material Ductile Iron, Shaft Seal Material - Pumps Tandem Carbon, Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 10 Ft. of Head 440 gpm, Flow Rate @ 15 Ft. of Head 395 gpm, Flow Rate @ 20 Ft. of Head 345 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.