Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silent Combo Swing Check Valve 2"

  • Mfr # 30-0236

  • Zoro # G3647795


product price: $57.79
/ea

Key Features

Pipe Size
2"
Connection Type
Solvent Weld
Connection
Solvent
Body Material
PVC
Spring Material - Check Valves
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-0236
Zoro #
G3647795
UPC #
053514308377
Country of Origin
United States

Dimensions

Pipe Size
2"
Width
5 in
Overall Height
5 in
Length
16 1/8 in
Pipe or Tube Size - Check Valves
2 in
Size
2"
Overall Length
16.13 in
Pipe or Tube Size
2 in
Height - Cap to Inlet Center
3 1/2 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in

Details

Connection Type
Solvent Weld
Connection
Solvent
Body Material
PVC
Spring Material - Check Valves
Stainless Steel
Mounting Position
Vertical or Horizontal
Body Material - Valves
PVC
Mechanism and Body Design
Inline Swing
Flow
Full Flow
Max. Temp. - Valves
130 Degrees F
Max. Pressure
50 psi
Seal Material - Check Valves
Rubber
Material of Construction
PVC
Connection Type - Check Valves
Solvent Weld x Solvent Weld
Spring Material
Steel
Flow Design
Single
Max. Steam Pressure - Valves
Not Rated
Seat Material
PVC
Item
Swing Check Valve
Seal Material
Buna N
Max. Water Pressure - Valves
50 psi @ 130 Degrees F
Cap to Inlet Center
3 1/2 in
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Temp.
130 Degrees F
Application - Valves
Pumps
Seat Material - Check Valves
PVC
Full Flow - Valves
Yes
Item - Check Valves
Check Valve
Sub-Category
PVC
Cracking Pressure
1 psi
Mounting Orientation
Horizontal, Vertical
Seal
Buna N
Type
Check and Ball Combination
Connection Type - Side 1
Socket
Includes Counterweight
Counterweight Included
Connection Gender - Side 1
Female
Connection Type - Side 2
Socket
Check Mechanism
Swing
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Silent Check
Silent
Coefficient of Volume (Cv)
Not Rated
Maximum Pressure - Operating
50 psi
Maximum Pressure - Steam
Not Rated
NSF Certifications for Food and Drinking Water
Not Rated
Valve Body Style
Inline
Check Mechanism Material
PVC
Connection Gender - Side 2
Female
Operating Temperature - Maximum
130 Degrees F
Operating Temperature - Minimum
75 Degrees F
For Media
Water

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves PVC, Pipe or Tube Size 2 in, Connection Type Solvent Weld x Solvent Weld, Mounting Orientation Horizontal, Vertical, Seal Material Rubber, Max. Temp. - Valves 130 Degrees F, Max. Water Pressure - Valves 50 psi @ 130 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material PVC, Spring Material Stainless Steel, Full Flow - Valves Yes, Application - Valves Pumps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.