Zoro Homepage

Damper, 20" x 10", Static Pressure Reg.

  • Mfr # SPRD-20X10

  • Zoro # G8657833


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
ZoneFirst
Frame Material
Galvanized Steel
Mounting Position
Horizontal, Vertical
Damper Type
Static
For Duct Shape
Rectangular, Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPRD-20X10
Zoro #
G8657833
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Frame Material Thickness
22 ga
Overall Width
2 1/8 in

Details

Item
Manual Damper
Fits Brand
ZoneFirst
Frame Material
Galvanized Steel
Mounting Position
Horizontal, Vertical
Damper Type
Static
For Duct Shape
Rectangular, Square
Damper Application
Control
Minimum Ambient Temperature
0 Degrees F
Series
SPRD
Maximum Pressure
0.5 in wc
Maximum Ambient Temperature
180 Degrees F
Counterbalanced
Yes

Description

Manual Damper, Damper Application Control, Frame Material Galvanized Steel, Overall Height 10 in, For Duct Shape Rectangular, Square, Overall Width 2 1/8 in, Frame Material Thickness 22 ga, Maximum Pressure 0.5 in wc, Damper Type Static, Maximum Ambient Temperature 180 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.