Zoro Select
1/2" FNPT Ball Cone Spring Check Valve
- Zoro #: G2574871
- Mfr #: FP CHK 685-8F8F-F
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $16.08
Zoro Select #FP CHK 685-8F8F-F Specifications
- Zoro #: G2574871
- Mfr #: FP CHK 685-8F8F-F
- Pipe Size: 1/2"
- Hex Size: 1 1/8"
- Connection Type: FNPT
- Body Material: Polypropylene
- Max. Water Pressure - Valves: 125 psi
- Size: 1/2"
- Spring Material - Check Valves: Stainless Steel
- Max. Temp. - Valves: 140 Degrees F
- Full Flow - Valves: Yes
- Cracking Pressure: 0.33 psi
- Pipe or Tube Size - Check Valves: 1/2 in
- Item: Ball Cone Spring Check Valve
- Mechanism and Body Design: Inline Ball Cone
- Max. Water Pressure: 125 psi
- Flow Design: Single
- Body Material - Valves: Glass Filled Polypropylene
- Length: 2.52"
- Connection Type - Check Valves: FNPT x FNPT
- Overall Height: 1-7/16"
- Min. Temp. - Valves: -20 Degrees F
- Seat Material: Glass Filled Polypropylene
- Seal Material - Check Valves: Viton
- Seat Material - Check Valves: Glass Filled Polypropylene
- Max. Pressure: 125 psi
- Max. Temp.: 140 Degrees F
- Mounting Position: Vertical or Horizontal
- Sub-Category: Polypropylene
- Seal Material: Viton
- Width: 1.44"
- Item - Check Valves: Check Valve
- Mounting Orientation - Check Valves: Horizontal, Vertical
- Material of Construction: Glass Filled Polypropylene
- Max. Steam Pressure - Valves: Not Rated
- Application - Valves: General Purpose
- Cracking Pressure - Check Valves: 0.330 psi
- Spring Material: Stainless Steel
- Pipe or Tube Size: 1/2 in
- Mounting Orientation: Horizontal, Vertical
- Length (Straight Wireway): 2 1/2 in
- Country of Origin (subject to change): United States
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Glass Filled Polypropylene, Pipe or Tube Size 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.33 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 125 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Glass Filled Polypropylene
Restrictions and Compliance
Reviews of Zoro Select #FP CHK 685-8F8F-F
Explore more
- ZORO SELECT 1/4" Barb White Nylon Ball Cone Spring Check Valve WN CHK 695-4B4B-B
- ZORO SELECT 3/4" FPT Kynar Ball Check Valve T65BC-V 3/4
- ZORO SELECT 1/4" FNPT Brass Piston Spring Check Valve CHK BRS 415-4F4F-B
- ZORO SELECT 1/8" MNPT Stainless Steel Piston Spring Check Valve CHK SST 210-2M2M-F
- ZORO SELECT 1-1/2" Solder Bronze Spring Check Valve 6AJZ1
- ZORO SELECT 1" FPT Kynar Ball Check Valve T65BC-V 1
- SUPERIOR PUMP Check Valve 99479
- ZORO SELECT 2-1/2" NPT Bronze Swing Check Valve 10F296
- APOLLO 1/2" FNPT Lead Free Bronze Ball Cone Check Valve 61LF10301
- CHICAGO VALVES AND CONTROLS 1", Stainless Steel Class 800 Piston Check Valve, FNPT P486TE010
- FLEXI HINGE 6" Cast Iron Wafer Check Valve H6-518-4320
- Zoro Select Valves