Zoro Homepage

1/2" Sweat Brass Ball Valve Inline

  • Mfr # 107-853

  • Zoro # G1947994


product price: $11.89
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-853
Zoro #
G1947994
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Overall Length
4.49 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Combustible Gases, Steam, Water
Connection Type
Sweat x Sweat
Item
Ball Valve
Standards
ASTM
Stem Material
Chrome-Plated Brass
Handle Material
Carbon Steel
Body Material
Brass
Seat Material
PTFE
Max. Pressure
600 PSI CWP
Stem Type
1-Piece Stem
Handle Type
Lever
Ball Valve Product Group
Manual
Temp. Range
-40 Degrees to 400 Degrees F
Seal Material
PTFE
Type
Two Piece
Coefficient of Volume (Cv)
10.026
Maximum Pressure - Steam
150 PSI WSP
Connection Type - Side 2
Sweat
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
Sweat
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
300 Degrees F
Color - Valve Handle
Red
Vacuum Service Rating
-29.92 in Hg
Handle - Locking
Non-Locking
Vented Ball Valve
Non-Vented
Valve Series
7690S

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.