Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 5.45 in OD
Mfr # 2BK57
Zoro # G3023675
original price:
$53.55
10% off
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.45 in
- Fits Shaft Dia. 1/2 in to 1-1/2 in
- Number of Grooves 2
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 2BK57
- Zoro # G3023675
- UPC # 698672200936
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.45 in |
Fits Shaft Dia. | 1/2 in to 1-1/2 in |
4L, A, or AX Belt Pitch Dia. | 4.7 in |
5L, B, or BX Belt Pitch Dia. | 5.1 in |
B Pitch Diameter | 5.1 in |
5L Pitch Diameter | 5.1 in |
Maximum Bore Diameter | 1 1/2 in |
Face Diameter | 5.45 in |
For Bushing Size | H, QT |
Outside Diameter | 5.45 in |
Overall Width | 1 3/4 in |
BX Pitch Diameter | 5.1 in |
4L Pitch Diameter | 4.7 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Length through Bore | 1 1/4 in |
Pitch Diameter | 4.7 in (4L, A), 5.1 in (5L, B) |
AX Pitch Diameter | 4.7 in |
Face Width | 1.75 in |
A Pitch Diameter | 4.7 in |
Minimum Bore Diameter | 1/2 in |
Details
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.7 in, 5L Pitch Diameter 5.1 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.7 in, B Pitch Diameter 5.1 in, AX Pitch Diameter 4.7 in, BX Pitch Diameter 5.1 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON M Series ARO Quick Disconnect Pneumatic Coupler, 3/8 in Nominal, Quick Disconnect Coupler x FNPT, 30 (3MF3-PL)
- FAG BEARINGS FAG-6003 2ZR C3, Deep Groove BBear, Single Row 90Mm, 6003 2ZR C3 (6003 2ZR C3)
- DAYTON Jaw Coupling Hub, L150, Sinterd Iron, 1-7/8 (29HY56)
- D&D Timing Belt, H, 1 x 23in PL, T46 (230H100)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.15 in OD (482B)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25 in OD (BK4534)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.15" OD (3V3153)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.75" OD (444B)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.95 in OD (663B)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.55" OD (522B)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 14.75 in OD (BK150)
- Zoro Select Pulleys & Sheaves