Shop ZORO SELECT
See all product information
18-8 SS Hex Head Cap Screw
Mfr # ZH60134C48
Zoro # G823937368
product price:Â $23.49
/eaKey Features
18-8 Material Grade/Class
System of Measurement
Inch
Thread Direction
Right Hand
Material
Stainless Steel
Screw Size
3/4 in
Rockwell Hardness
HRB83
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- ZH60134C48
- Zoro #
- G823937368
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Screw Size
- 3/4 in
- Fastener Length
- 3 in
- Overall Length
- 3 15/32 in
- Drive Size
- 1 1/8 in
- Head Width
- 1 1/8 in
- Thread Size
- 3/4"-10
- Head Height
- 15/32 in
Details
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Material
- Stainless Steel
- Rockwell Hardness
- HRB83
- Material Grade/Class
- 18-8
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Includes Washer
- No
- Material Quality Standards
- ASTM A582
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Manufacturer Location
- Made in USA*
- Tensile Strength
- 90,000 psi
- Includes Nut
- No
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 15/32 in, Head Width 1 1/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.