Shop All Plastic Bags
Zoro Select
18" x 8" Open Poly Bags, 2 mil, Clear
Mfr # 5ZW18
Zoro # G2609704
product price: $46.85
/pk 500, $0.09/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 8"
- Length 18"
- Color Clear
- Bag Closure Type None
Product Information
- Brand Zoro Select
- MFR # 5ZW18
- Zoro # G2609704
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 8" |
Length | 18" |
Depth | 4" |
Size | 18" x 8" |
Details
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 8 in, Length 18 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MMF INDUSTRIES COINTAINER, Automatic Coin Rolls, Dimes, $5, 1900 Wrappers/roll (50010)
- ISM/CCC Stick Carton Closing Staples, 7/8" Leg Length, 1-3/8" Crown (1602-4014)
- LABEXACT Weighing Paper, 4 In. L, 4 In. W, PK500 (12L006)
- UNI-BALL Signo 207 Retract Gel Pen, Micro 0.5mm, Blk Ink, Smoke/Blk Barrel, PK12 (61255)
- ZORO SELECT 12" x 725 ft. Poly Tubing, 6 mil, Clear (2EWP7)
- ZORO SELECT 8" x 6" Open Poly Bags, 2 mil, Clear (5ZW10)
- ZORO SELECT 13" x 12" Open Poly Bags, 1 mil, Clear (5DRL6)
- ZORO SELECT 12" x 9" Open Poly Bags, 1 mil, Clear (9LEN9)
- ZORO SELECT 32" x 18" Open Poly Bags, 1.50 mil, Clear (5DTG9)
- ZORO SELECT 10" x 1075 ft. Poly Tubing, 4 mil, Clear (5ZW56)
- ZORO SELECT 30" x 18" Open Poly Bags, 4 mil, Clear (5DHX0)
- Zoro Select Plastic Bags