Zoro Select

3 Wire Industrial Straight Blade Plug 125VAC 15A, Amps: 15


product price: $14.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wiring Style Standard
  • Grade - Plugs and Receptacles Industrial
  • Amps - Plugs and Receptacles 15 A
  • Voltage - Plugs and Receptacles 125V AC
  • NEMA Plug Configuration - Plugs and Receptacles 5-15P
See all product information

Product Information

Dimensions

Cord Size 0.245 in to 0.655 in
Minimum Wire Size 14 AWG
Outside Diameter 1.52 in
For Maximum Cable Diameter 0.655 in
For Minimum Cable Diameter 0.3 in
Body Length 2.18 in
Maximum Wire Size 12 AWG
Face Diameter 1.38 in
Height 1.38 in
Width 1.52 in
Display Size Standard Sized
Length 2.18 in
Wire Size #14 AWG to #12 AWG

Details

Item - Plugs and Receptacles Straight Blade Plug
Item Straight Blade Plug
Wiring Style Standard
Grade - Plugs and Receptacles Industrial
Amps - Plugs and Receptacles 15 A
Voltage - Plugs and Receptacles 125V AC
NEMA Plug Configuration - Plugs and Receptacles 5-15P
Number of Wires 3
Phase - Plugs and Receptacles 1
Antimicrobial No
Color Black/White
Number of Poles 2
Color - Plugs and Receptacles Black/White
Special Features Ergonomic, Fluted Body Design
Grade Industrial
IP Rating Not Rated
Phase Single
Corrosion Resistant No
HP 0.5
Voltage 125VAC
NEMA Configuration 5-15
Material Nylon
Standards CSA Certified, UL Listed
Amps 15
Type Plugs
Housing Material Composite
Compatible with Series Triple Gripper(R)
Market Commercial, Industrial
Wire Connection Type Screw Terminals
Housing Color Black, White
Voltage Rating 125V AC
For Location Indoor
Current Rating 15 A
NEMA Plug Configuration 5-15P
For Environment Dry
Number of Blades 3
Insulation Material Nylon
Polarized Yes
Connection Orientation Straight
Resistance Properties Chemical Resistant, Impact Resistant
Horsepower Rating 1/2 hp
Grounding Grounded
Cord Type All Portable
Application Extra Heavy Duty Industrial Grade; Industrial
Wire Gauge #14 AWG to #12 AWG
Mounting Hardware Cord Mounted
Nema Rating 5-15P
Style Extra Heavy Duty
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Wattage 1875
Series Industrial
Item Type Tech-Spec Triple Gripper
Material - Mounting Hardware Cord Mounted
Connectivity Screw Terminals
Amperage Rating 15 A

Description

Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Horsepower Rating 1/2 hp, Housing Color Black, White, IP Rating Not Rated, NEMA Plug Configuration 5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.38 in, For Maximum Cable Diameter 0.655 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.