Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH602M10FX50-BX

  • Zoro # G323937431


product price:  $14.69
/ea

Key Features

316 Material Grade/Class
Overall Length
56.4 mm
Material Quality Standards
ASTM A276
Includes Washer
No
System of Measurement
Metric
Thread Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH602M10FX50-BX
Zoro #
G323937431
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
56.4 mm
Head Height
6.4 mm
Fastener Length
50 mm
Head Width
17 mm
Thread Size
M10x1.25
Drive Size
17 mm
Screw Size
1/4 in
Wire Rope Length
56.4 mm

Details

Item
Hex Head Cap Screw
Material Quality Standards
ASTM A276
Includes Washer
No
Material Grade/Class
316
System of Measurement
Metric
Thread Direction
Right Hand
Manufacturer Location
Made in USA*
Material
Stainless Steel
Thread Type
Fine
Includes Nut
No
Drive Type
External Hex
Thread Fit
6g
Rockwell Hardness
HRB83
Thread Style
Fully Threaded
Dimensional Standards
DIN 961, ISO 8676
Tensile Strength
85,000 psi
Finish
Black Oxide

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 50 mm, Head Height 6.4 mm, Head Width 17 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.