Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" FNPT Brass Poppet Spring Check Valve

  • Mfr # CHK BRS 650-6F6F-B

  • Zoro # G2511905


product price: $25.49
/ea

Key Features

Pipe Size
3/8"
Hex Size
7/8"
Connection Type
FNPT
Connection
FNPT
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHK BRS 650-6F6F-B
Zoro #
G2511905
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/8"
Hex Size
7/8"
Length
1 3/4 in
Overall Height
7/8 in
Pipe or Tube Size - Check Valves
3/8 in
Width
7/8 in
Size
3/8"
Overall Length
1.75 in
Pipe or Tube Size
3/8 in
Height - Cap to Inlet Center
7 7/16 in
Nominal Valve Size
3/8 in
Connection Size - Side 1
3/8 in
Connection Size - Side 2
3/8 in

Details

Connection Type
FNPT
Connection
FNPT
Body Material
Brass
Cracking Pressure
1 psi
Seal Material
Buna
Spring Material - Check Valves
Stainless Steel
Item - Check Valves
Check Valve
Cracking Pressure - Check Valves
1.0 psi
Max. Steam Pressure - Valves
Not Rated
Min. Temp. - Valves
-20 Degrees F
Sub-Category
Brass
Max. Water Pressure - Valves
1200 psi
Max. Temp. - Valves
180 Degrees F
Seal Material - Check Valves
Buna-N
Item
Poppet Spring Check Valve
Seat Material - Check Valves
Brass
Spring Material
Stainless Steel
Material of Construction
Brass
Max. Temp.
250 Degrees F
Mechanism and Body Design
Inline Poppet
Mounting Position
Vertical or Horizontal
Max. Pressure
1200 psi
Connection Type - Check Valves
FNPT x FNPT
Body Material - Valves
Brass
Flow Design
Single
Cap to Inlet Center
7 13/32 in
Seat Material
Brass
Mounting Orientation - Check Valves
Horizontal, Vertical
Application - Valves
General Purpose
Max. Water Pressure
1200 psi
Full Flow - Valves
Yes
Standards
UL, UR
Mounting Orientation
Horizontal, Vertical
Seal
Buna
Type
Poppet Design
Operating Temperature - Minimum
-20 Degrees F
Valve Body Style
Inline
Silent Check
Standard
Maximum Pressure - Operating
1,200 psi
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
180 Degrees F
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Check Mechanism
Poppet
3-A Standard Compliance
Not Rated
Check Mechanism Material
Brass
For Media
Water
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Valve Series
650

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Poppet, Body Material - Valves Brass, Pipe or Tube Size 3/8 in, Connection Type FNPT x FNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 1,200 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Brass, Spring Material Stainless Steel, Full Flow - Valves Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.