Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" MNPT Brass Piston Spring Check Valve

  • Mfr # CHK BRS 610-6M6M-F

  • Zoro # G2929762


product price: $27.69
/ea

Key Features

Pipe Size
3/8"
Hex Size
11/16"
Connection Type
MNPT
Connection
MNPT
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHK BRS 610-6M6M-F
Zoro #
G2929762
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size
3/8"
Hex Size
11/16"
Pipe or Tube Size - Check Valves
3/8"
Length
1.70"
Width
0.69"
Size
3/8"
Overall Height
11/16"
Overall Length
1.69 in
Pipe or Tube Size
3/8 in
Connection Size - Side 1
3/8 in
Connection Size - Side 2
3/8 in
Height - Cap to Inlet Center
2 5/16 in
Nominal Valve Size
3/8 in

Details

Connection Type
MNPT
Connection
MNPT
Body Material
Brass
Seat Material
Brass
Max. Temp.
180 Degrees F
Item - Check Valves
Check Valve
Flow Design
Single
Application - Valves
General Purpose
Material of Construction
Brass
Sub-Category
Brass
Cracking Pressure - Check Valves
1.000 psi
Spring Material - Check Valves
Stainless Steel
Seal Material
Viton
Mounting Position
Vertical or Horizontal
Max. Water Pressure
500 psi
Seal Material - Check Valves
Viton
Cracking Pressure
1 psi
Spring Material
Stainless Steel
Max. Pressure
500 psi
Cap to Inlet Center
2-5/16"
Connection Type - Check Valves
MNPT x MNPT
Min. Temp. - Valves
-20 Degrees F
Max. Temp. - Valves
180 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Item
Piston Spring Check Valve
Max. Water Pressure - Valves
500 psi
Max. Steam Pressure - Valves
Not Rated
Body Material - Valves
Brass
Full Flow - Valves
Yes
Seat Material - Check Valves
Brass
Mechanism and Body Design
Inline Piston
Mounting Orientation
Horizontal, Vertical
Seal
TFE, Carbon Filled
Type
Piston Design
Coefficient of Volume (Cv)
1.4
3-A Standard Compliance
Not Rated
Check Mechanism Material
Brass
Valve Body Style
Inline
Connection Type - Side 2
NPT
Operating Temperature - Maximum
180 Degrees F
Silent Check
Standard
Maximum Pressure - Operating
500 psi
Maximum Pressure - Steam
Not Rated
Check Mechanism
Piston
Connection Gender - Side 1
Male
Vacuum Service Rating
Not Rated
Connection Gender - Side 2
Male
For Media
Air, Fluids
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-20 Degrees F
Valve Series
610

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Piston, Body Material - Valves Brass, Pipe or Tube Size 3/8 in, Connection Type MNPT x MNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 500 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Brass, Spring Material Stainless Steel, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.