Shop All Electrical Wire & Cable
Zoro Select
6 AWG 4 Conductor Portable Cord 600V 50 ft. BK
Mfr # E3667
Zoro # G8318606
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 6 AWG
- Number of Conductors 4
- Length 50 ft
- Jacket Color Black
- Jacket Material Rubber
Product Information
- Brand Zoro Select
- MFR # E3667
- Zoro # G8318606
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 6 AWG |
Length | 50 ft |
Spool Length | 50 ft. |
Wire Size (Wire and Cable) | 6 AWG |
Wire Size - Wire and Cable | 6 AWG |
Nominal Outside Dia. | 1.08 in |
Length (Straight Wireway) | 50 ft |
Details
Description
Portable Cord, Number of Conductors 4, Wire Size 6 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Green, Red, White, Jacket Color Black, Length 50 ft, Voltage 600 V, Nominal Outside Dia. 1.08 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selector Switch, Knob, Metal, 4A (M22M-WRK-K11)
- GARDNER BENDER Cable Staple, Plastic NM, White, 1/2", PK250 (PS-250N)
- BURNDY Mechanical Conn, Terminal, 4 to 14 AWG (KPA4CTP)
- HUBBELL LIGHTING Hubbell LightHawk PIR/Ultrasonic 1-Button Wall Switch Occupancy Sensor, Neutral, Single Relay, White (LHMTS1-N-WH)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 100 ft. BK (E3677)
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. WT (E3680)
- ZORO SELECT 16 AWG 5 Conductor Portable Cord 600V 50 ft. BK (E3656)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYK9)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYL4)
- ZORO SELECT 10 ft. Insulated Coiled Grounding Wire OR (RAC10-P)
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V GY (13054255)
- Zoro Select Electrical Wire & Cable