#6 S A E Flat Washer Zinc, 1 BOX OF 25 POUNDS
Mfr # 06WSAE
Zoro # G522725457
product price: $186.39
/ea
Free Shipping & Returns
Key Features
Inside Diameter
5/32 in
Outside Diameter
3/8 in
Maximum Thickness
3/64 in
Finish
Zinc Plated
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06WSAE
Zoro #
G522725457
UPC #
-
Country of Origin
Unknown
Dimensions
Inside Diameter
5/32 in
For Screw Size
#6
Outside Diameter
3/8 in
Maximum Thickness
3/64 in
Minimum Thickness
0.065 in
Details
Finish
Zinc Plated
Material
Steel
Item
Flat Washer
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Thickness Tolerance
=+/-0.029
Description
Flat Washers
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.