90 Degree Elbow Brass Elbow, 90 Degrees, 1/4 in Male NPT X 1/4 in Male NPT

  • Mfr # 706130-04

  • Zoro # G5122984


product price:  $8.19
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
706130-04
Zoro #
G5122984
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4"
Pipe Fitting Length
53/64"
Pipe Size (Fittings)
1/4"
Outside Dia.
1/2"
Fitting Length
53/64"
Pipe Size
1/4"
Overall Length
13/16 in
Thread Size
1/4-18
Fitting Thread Size A
1/4 in -1
Fitting Side B Outside Diameter
1/2 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side A Outside Diameter
1/2 in
Fitting Side B Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
Elbow, 90 Degrees
Temp. Range
-65 Degrees To 250 Degrees F
Specific Pipe Fitting Shape
90 Degree Elbow
Max. Pressure
1200 psi
Standards
NSF 61 ANNEX G
Application
Air, Non-Potable Water, Potable Water
Material Grade
CA2745
Color
Brown
Fitting Side B Gender
Male
Maximum Operating Pressure
1,000 psi
Fitting Side A Pipe Threading
1
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side A Gender
Male
Max. Steam Pressure
250 psi
Fitting Side A Type
NPT
Low Lead Compliance Level
Compliant

Description

90 Degrees Elbow, Brass, None, CA2745, Class Not Applicable, For Pipe Schedule Not Applicable, 1/4 in, Male, Threaded, 17/32 in, 1, 1/4 In.-1, 1/4 in, Male, Threaded, 17/32 in, 18, 1/4 In.-18, 1,000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.