Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Aisle Marking Tape, Solid, Brown, 2" W
Mfr # VM102BR
Zoro # G5358847
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 36 yd.
- Material Vinyl Plastic
- Color Brown
- Tape Color Brown
Product Information
- Brand Zoro Select
- MFR # VM102BR
- Zoro # G5358847
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 36 yd. |
Roll Length | 108 ft |
Diameter | 4" |
Imperial Tape Length | 108 ft |
Imperial Tape Width | 2 in |
Details
Description
Floor Marking Tape, Continuous Roll, Solid, Brown, 2 in, 108 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: Small (BB800FG (S))
- BERNE Bib, Ladies, Washed, Insulated, Med, Reg (WB515)
- MCR SAFETY SensaTouch, Latex Disposable Gloves, 6 mil Palm Thickness, Latex, Powder-Free, L (9), 1000 PK (5045L)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 2" W, Diameter: 3 in (ZRS5BY)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 2" W, Diameter: 4 in (RS2BY)
- ZORO SELECT Antislip Tape, Yellow, 60 ft. L (GRAN4999)
- ZORO SELECT Warning Tape, Checkered, Black/Yellow, 2" W (9NMH5)
- ZORO SELECT Aisle Marking Tape, Solid, Purple, 2" W (VM102PU)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 1"W (RF1OR)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (20LP53)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 4 in x 30 ft. (GRAN13844)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings