Zoro Homepage

Aluminum Angle

  • Mfr # AA6061/11125-108

  • Zoro # G316313075


product price: $37.59
/ea

Key Features

Angle
90 Degrees
Material
Aluminum
Temper
T6
Yield Strength
40,000 psi
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/11125-108
Zoro #
G316313075
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
1 in
Overall Width
1 in
Inside Leg Length
108 in
Overall Length
9 ft
Outside Leg Length
7/8 in
Leg Thickness
1/8 in

Details

Angle
90 Degrees
Item
Aluminum Angle
Material
Aluminum
Temper
T6
Yield Strength
40,000 psi
Elongation
17 %
Material Grade
6061
Tensile Strength
45,000 psi
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Brinell Hardness
95 BHN
Shape
Angle
Includes Material Certificate
No Certificates Included
Fabrication
Welded
System of Measurement
Inch
Maximum Temperature
1,205 Degrees F
Leg Edge Shape
Round

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.