Aluminum Angle
Mfr # AA6061/11250-60
Zoro # G316312986
product price: $38.19
/eaKey Features
Material
Aluminum
Temper
T6
Angle
90 Degrees
Yield Strength
40,000 psi
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA6061/11250-60
Zoro #
G316312986
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Leg Length
60 in
Overall Height
1 in
Overall Length
5 ft
Outside Leg Length
3/4 in
Leg Thickness
1/4 in
Overall Width
1 in
Details
Material
Aluminum
Temper
T6
Angle
90 Degrees
Item
Aluminum Angle
Yield Strength
40,000 psi
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Tensile Strength
45,000 psi
Elongation
17 %
Material Grade
6061
Maximum Temperature
1,205 Degrees F
Mechanical Finish
Mill
System of Measurement
Inch
Fabrication
Welded
Leg Edge Shape
Round
Includes Material Certificate
No Certificates Included
Brinell Hardness
95 BHN
Heat Treatable
Heat Treatable
Shape
Angle
Description
Aluminum Angle, Material Aluminum, Material Grade 6061, Inside Leg Length 60 in, Outside Leg Length 3/4 in, Leg Thickness 1/4 in, Overall Length 5 ft, Brinell Hardness 95 BHN, Mechanical Finish Mill, Temper T6, Heat Treatable Heat Treatable, Angle 90 Degrees , Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Fabrication Welded, Maximum Temperature 1,205 Degrees F, Leg Edge Shape Round, Includes Material Certificate No Certificates Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.