Zoro Homepage

Aluminum Angle

  • Mfr # AA6061/11250-84

  • Zoro # G816313056


product price: $52.15
/ea

Key Features

Angle
90 Degrees
Material
Aluminum
Temper
T6
System of Measurement
Inch
Outside Leg Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/11250-84
Zoro #
G816313056
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Leg Length
3/4 in
Leg Thickness
1/4 in
Overall Length
7 ft
Inside Leg Length
84 in
Overall Height
1 in
Overall Width
1 in

Details

Item
Aluminum Angle
Angle
90 Degrees
Material
Aluminum
Temper
T6
System of Measurement
Inch
Yield Strength
40,000 psi
Includes Material Certificate
No Certificates Included
Fabrication
Welded
Leg Edge Shape
Round
Tensile Strength
45,000 psi
Shape
Angle
Mechanical Finish
Mill
Elongation
17 %
Maximum Temperature
1,205 Degrees F
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Heat Treatable
Heat Treatable
Brinell Hardness
95 BHN
Material Grade
6061

Description

Aluminum Angle, Material Aluminum, Material Grade 6061, Inside Leg Length 84 in, Outside Leg Length 3/4 in, Leg Thickness 1/4 in, Overall Length 7 ft, Brinell Hardness 95 BHN, Mechanical Finish Mill, Temper T6, Heat Treatable Heat Treatable, Angle 90 Degrees , Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Fabrication Welded, Maximum Temperature 1,205 Degrees F, Leg Edge Shape Round, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.