Aluminum Angle

  • Mfr # AA6061/12501250125-132
  • Zoro # G616313164
product price: 
$
204.99
/ea
Free Shipping & Returns

Key Features

Brinell Hardness
95 BHN
Includes Material Certificate
No Certificates Included
Temper
T6
Wire Rope Length
11 ft
Inside Leg Length
132 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AA6061/12501250125-132
Zoro #
G616313164
UPC #
-
Country of Origin
Multiple

Dimensions

Wire Rope Length
11 ft
Inside Leg Length
132 in
Outside Leg Length
1 1/8 in
Leg Thickness
1/8 in
Overall Width
1 1/4 in
Overall Height
1 1/4 in
Overall Length
11 ft
Length
11 ft

Details

Item
Aluminum Angle
Brinell Hardness
95 BHN
Includes Material Certificate
No Certificates Included
Temper
T6
System of Measurement
Inch
Elongation
17 %
Material Grade
6061
Fabrication
Welded
Yield Strength
40,000 psi
Shape
Angle
Angle
90 Degrees
Material
Aluminum
Maximum Temperature
1,205 Degrees F
Tensile Strength
45,000 psi
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Leg Edge Shape
Round
Shell Material
Aluminum

Description

Aluminum Angle

Ratings & reviews