Aluminum Angle
Mfr # AA6061/12501250125-84
Zoro # G416313135
product price: $35.89
/eaKey Features
Temper
T6
Material
Aluminum
Angle
90 Degrees
Outside Leg Length
1 1/8 in
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA6061/12501250125-84
Zoro #
G416313135
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Leg Length
1 1/8 in
Overall Height
1 1/4 in
Leg Thickness
1/8 in
Inside Leg Length
84 in
Overall Length
7 ft
Overall Width
1 1/4 in
Details
Temper
T6
Material
Aluminum
Angle
90 Degrees
Item
Aluminum Angle
Heat Treatable
Heat Treatable
Leg Edge Shape
Round
Tensile Strength
45,000 psi
Material Grade
6061
Resistance Properties
Corrosion-Resistant, Wear-Resistant
System of Measurement
Inch
Maximum Temperature
1,205 Degrees F
Includes Material Certificate
No Certificates Included
Elongation
17 %
Brinell Hardness
95 BHN
Shape
Angle
Mechanical Finish
Mill
Yield Strength
40,000 psi
Fabrication
Welded
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.