Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6061/12501250188-12

  • Zoro # G616313010


product price: $12.89
/ea

Key Features

Temper
T6
Angle
90 Degrees
Material
Aluminum
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Material Grade
6061
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA6061/12501250188-12
Zoro #
G616313010
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Leg Length
1 1/16 in
Overall Height
1 1/4 in
Inside Leg Length
12 in
Overall Length
12 in
Overall Width
1 1/4 in
Leg Thickness
3/16 in

Details

Temper
T6
Angle
90 Degrees
Item
Aluminum Angle
Material
Aluminum
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Material Grade
6061
Leg Edge Shape
Round
Brinell Hardness
95 BHN
Maximum Temperature
1,205 Degrees F
System of Measurement
Inch
Heat Treatable
Heat Treatable
Fabrication
Welded
Elongation
17 %
Tensile Strength
45,000 psi
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Shape
Angle
Yield Strength
40,000 psi

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.