Shop ZORO SELECT

Aluminum Angle

  • Mfr # AA6061/12501250188-120
  • Zoro # G216313069

product price: 
$
213.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Temper
T6
Angle
90 Degrees
Material Grade
6061
Elongation
17 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AA6061/12501250188-120
Zoro #
G216313069
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
10 ft
Leg Thickness
3/16 in
Inside Leg Length
120 in
Overall Height
1 1/4 in
Overall Width
1 1/4 in
Outside Leg Length
1 1/16 in
Wire Rope Length
10 ft
Length
10 ft

Details

Material
Aluminum
Temper
T6
Angle
90 Degrees
Item
Aluminum Angle
Material Grade
6061
Elongation
17 %
Brinell Hardness
95 BHN
Shape
Angle
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Tensile Strength
45,000 psi
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant, Wear-Resistant
System of Measurement
Inch
Yield Strength
40,000 psi
Fabrication
Welded
Maximum Temperature
1,205 Degrees F
Leg Edge Shape
Round
Shell Material
Aluminum

Description

Aluminum Angle, Material Aluminum, Material Grade 6061, Inside Leg Length 120 in, Outside Leg Length 1 1/16 in, Leg Thickness 3/16 in, Overall Length 10 ft, Brinell Hardness 95 BHN, Mechanical Finish Mill, Temper T6, Heat Treatable Heat Treatable, Angle 90 Degrees , Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Fabrication Welded, Maximum Temperature 1,205 Degrees F, Leg Edge Shape Round, Includes Material Certificate No Certificates Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.