Shop ZORO SELECT

Aluminum Angle

  • Mfr # AA6061/15001500188-120
  • Zoro # G416313005

product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Temper
T6
Angle
90 Degrees
Brinell Hardness
95 BHN
Inside Leg Length
120 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AA6061/15001500188-120
Zoro #
G416313005
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Leg Length
120 in
Leg Thickness
3/16 in
Overall Width
1 1/2 in
Overall Height
1 1/2 in
Outside Leg Length
1 5/16 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Material
Aluminum
Temper
T6
Angle
90 Degrees
Item
Aluminum Angle
Brinell Hardness
95 BHN
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Yield Strength
40,000 psi
Material Grade
6061
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Shape
Angle
Maximum Temperature
1,205 Degrees F
Tensile Strength
45,000 psi
Fabrication
Welded
Leg Edge Shape
Round
Elongation
17 %
Shell Material
Aluminum

Description

Aluminum Angle, Material Aluminum, Material Grade 6061, Inside Leg Length 120 in, Outside Leg Length 1 5/16 in, Leg Thickness 3/16 in, Overall Length 10 ft, Brinell Hardness 95 BHN, Mechanical Finish Mill, Temper T6, Heat Treatable Heat Treatable, Angle 90 Degrees , Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Fabrication Welded, Maximum Temperature 1,205 Degrees F, Leg Edge Shape Round, Includes Material Certificate No Certificates Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.