Zoro Homepage

Aluminum Angle

  • Mfr # AA6061/12501250188-36

  • Zoro # G816312998


product price: $26.79
/ea

Key Features

Material
Aluminum
Temper
T6
Angle
90 Degrees
Tensile Strength
45,000 psi
Maximum Temperature
1,205 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/12501250188-36
Zoro #
G816312998
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
1 1/4 in
Outside Leg Length
1 1/16 in
Inside Leg Length
36 in
Overall Width
1 1/4 in
Overall Length
36 in
Leg Thickness
3/16 in

Details

Material
Aluminum
Item
Aluminum Angle
Temper
T6
Angle
90 Degrees
Tensile Strength
45,000 psi
Maximum Temperature
1,205 Degrees F
Shape
Angle
Heat Treatable
Heat Treatable
Brinell Hardness
95 BHN
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Leg Edge Shape
Round
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Mechanical Finish
Mill
Material Grade
6061
Fabrication
Welded
Yield Strength
40,000 psi
Elongation
17 %

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.