Zoro Homepage

Aluminum Angle

  • Mfr # AA6061/12501250250-24

  • Zoro # G816312974


product price: $23.49
/ea

Key Features

Material
Aluminum
Angle
90 Degrees
Temper
T6
Leg Thickness
1/4 in
Resistance Properties
Corrosion-Resistant, Wear-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/12501250250-24
Zoro #
G816312974
UPC #
-
Country of Origin
Multiple

Dimensions

Leg Thickness
1/4 in
Overall Length
24 in
Inside Leg Length
24 in
Overall Width
1 1/4 in
Overall Height
1 1/4 in
Outside Leg Length
1 in

Details

Material
Aluminum
Angle
90 Degrees
Temper
T6
Item
Aluminum Angle
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Leg Edge Shape
Round
Yield Strength
40,000 psi
Includes Material Certificate
No Certificates Included
Brinell Hardness
95 BHN
Maximum Temperature
1,205 Degrees F
System of Measurement
Inch
Shape
Angle
Heat Treatable
Heat Treatable
Material Grade
6061
Mechanical Finish
Mill
Elongation
17 %
Fabrication
Welded
Tensile Strength
45,000 psi

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.