Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6061/15001500125-108

  • Zoro # G916313116


product price: $54.89
/ea

Key Features

Temper
T6
Angle
90 Degrees
Material
Aluminum
Tensile Strength
45,000 psi
Yield Strength
40,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA6061/15001500125-108
Zoro #
G916313116
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
9 ft
Overall Width
1 1/2 in
Inside Leg Length
108 in
Leg Thickness
1/8 in
Overall Height
1 1/2 in
Outside Leg Length
1 3/8 in

Details

Temper
T6
Angle
90 Degrees
Item
Aluminum Angle
Material
Aluminum
Tensile Strength
45,000 psi
Yield Strength
40,000 psi
Includes Material Certificate
No Certificates Included
Shape
Angle
Maximum Temperature
1,205 Degrees F
Heat Treatable
Heat Treatable
Leg Edge Shape
Round
System of Measurement
Inch
Brinell Hardness
95 BHN
Elongation
17 %
Material Grade
6061
Fabrication
Welded
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Mechanical Finish
Mill

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.