Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6061/15001500125-12

  • Zoro # G916313147


product price: $11.79
/ea

Key Features

Material
Aluminum
Temper
T6
Angle
90 Degrees
Leg Thickness
1/8 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/15001500125-12
Zoro #
G916313147
UPC #
-
Country of Origin
Multiple

Dimensions

Leg Thickness
1/8 in
Overall Length
12 in
Overall Height
1 1/2 in
Outside Leg Length
1 3/8 in
Inside Leg Length
12 in
Overall Width
1 1/2 in

Details

Item
Aluminum Angle
Material
Aluminum
Temper
T6
Angle
90 Degrees
Fabrication
Welded
Yield Strength
40,000 psi
Elongation
17 %
Material Grade
6061
Leg Edge Shape
Round
Maximum Temperature
1,205 Degrees F
Shape
Angle
Heat Treatable
Heat Treatable
Brinell Hardness
95 BHN
Includes Material Certificate
No Certificates Included
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Tensile Strength
45,000 psi
Mechanical Finish
Mill
System of Measurement
Inch

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.