Zoro Homepage

Aluminum Angle

  • Mfr # AA6061/15001500250-12

  • Zoro # G616313034


product price: $16.89
/ea

Key Features

Angle
90 Degrees
Temper
T6
Material
Aluminum
Overall Height
1 1/2 in
Shape
Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/15001500250-12
Zoro #
G616313034
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
1 1/2 in
Inside Leg Length
12 in
Overall Length
12 in
Outside Leg Length
1 1/4 in
Leg Thickness
1/4 in
Overall Width
1 1/2 in

Details

Angle
90 Degrees
Temper
T6
Item
Aluminum Angle
Material
Aluminum
Shape
Angle
Includes Material Certificate
No Certificates Included
Fabrication
Welded
Maximum Temperature
1,205 Degrees F
Mechanical Finish
Mill
Material Grade
6061
Tensile Strength
45,000 psi
Yield Strength
40,000 psi
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Brinell Hardness
95 BHN
Elongation
17 %
Leg Edge Shape
Round
Heat Treatable
Heat Treatable
System of Measurement
Inch

Description

Aluminum Angle, Material Aluminum, Material Grade 6061, Inside Leg Length 12 in, Outside Leg Length 1 1/4 in, Leg Thickness 1/4 in, Overall Length 12 in, Brinell Hardness 95 BHN, Mechanical Finish Mill, Temper T6, Heat Treatable Heat Treatable, Angle 90 Degrees , Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Fabrication Welded, Maximum Temperature 1,205 Degrees F, Leg Edge Shape Round, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.