Aluminum Angle
Mfr # AA6061/22125-24
Zoro # G116313169
product price: $21.39
/eaKey Features
Temper
T6
Material
Aluminum
Angle
90 Degrees
Fabrication
Welded
Includes Material Certificate
No Certificates Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA6061/22125-24
Zoro #
G116313169
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
2 in
Inside Leg Length
24 in
Leg Thickness
1/8 in
Outside Leg Length
1 7/8 in
Overall Height
2 in
Overall Length
24 in
Details
Item
Aluminum Angle
Temper
T6
Material
Aluminum
Angle
90 Degrees
Fabrication
Welded
Includes Material Certificate
No Certificates Included
Tensile Strength
45,000 psi
Maximum Temperature
1,205 Degrees F
Brinell Hardness
95 BHN
Shape
Angle
Resistance Properties
Corrosion-Resistant, Wear-Resistant
System of Measurement
Inch
Yield Strength
40,000 psi
Mechanical Finish
Mill
Leg Edge Shape
Round
Material Grade
6061
Elongation
17 %
Heat Treatable
Heat Treatable
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.