Aluminum Angle
- Mfr # AA6061/22188-144
- Zoro # G316313143
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Shape
Angle
Temper
T6
Overall Height
2 in
Inside Leg Length
144 in
Brinell Hardness
95 BHN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AA6061/22188-144
- Zoro #
- G316313143
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Angle
- Shape
- Angle
- Temper
- T6
- Brinell Hardness
- 95 BHN
- System of Measurement
- Inch
- Fabrication
- Welded
- Elongation
- 17 %
- Tensile Strength
- 45,000 psi
- Mechanical Finish
- Mill
- Leg Edge Shape
- Round
- Heat Treatable
- Heat Treatable
- Material
- Aluminum
- Angle
- 90 Degrees
- Material Grade
- 6061
- Yield Strength
- 40,000 psi
- Includes Material Certificate
- No Certificates Included
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Maximum Temperature
- 1,205 Degrees F
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Overall Height
- 2 in
- Inside Leg Length
- 144 in
- Outside Leg Length
- 1 13/16 in
- Overall Width
- 2 in
- Leg Thickness
- 3/16 in
- Wire Rope Length
- 12 ft
- Overall Length
- 12 ft
- Length
- 12 ft
Description
Aluminum Angle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.