Aluminum Angle
Mfr # AA6061/22188-72
Zoro # G416313067
product price: $72.89
/eaKey Features
Temper
T6
Angle
90 Degrees
Material
Aluminum
Leg Thickness
3/16 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA6061/22188-72
Zoro #
G416313067
UPC #
-
Country of Origin
Multiple
Dimensions
Leg Thickness
3/16 in
Overall Height
2 in
Overall Length
6 ft
Overall Width
2 in
Outside Leg Length
1 13/16 in
Inside Leg Length
72 in
Details
Temper
T6
Angle
90 Degrees
Item
Aluminum Angle
Material
Aluminum
System of Measurement
Inch
Heat Treatable
Heat Treatable
Maximum Temperature
1,205 Degrees F
Mechanical Finish
Mill
Yield Strength
40,000 psi
Brinell Hardness
95 BHN
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Includes Material Certificate
No Certificates Included
Leg Edge Shape
Round
Shape
Angle
Tensile Strength
45,000 psi
Material Grade
6061
Fabrication
Welded
Elongation
17 %
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.