Zoro Homepage

Aluminum Angle

  • Mfr # AA6061/22250-84

  • Zoro # G216313076


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Angle
90 Degrees
Material
Aluminum
Temper
T6
Tensile Strength
45,000 psi
Leg Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/22250-84
Zoro #
G216313076
UPC #
-
Country of Origin
Multiple

Dimensions

Leg Thickness
1/4 in
Overall Height
2 in
Outside Leg Length
1 3/4 in
Inside Leg Length
84 in
Overall Length
7 ft
Overall Width
2 in

Details

Angle
90 Degrees
Item
Aluminum Angle
Material
Aluminum
Temper
T6
Tensile Strength
45,000 psi
Leg Edge Shape
Round
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Shape
Angle
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Brinell Hardness
95 BHN
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Fabrication
Welded
Elongation
17 %
Material Grade
6061
Maximum Temperature
1,205 Degrees F
Yield Strength
40,000 psi

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.