Aluminum Angle
Mfr # AA6061/22375-108
Zoro # G116313183
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Angle
90 Degrees
Material
Aluminum
Temper
T6
Overall Height
2 in
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA6061/22375-108
Zoro #
G116313183
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
2 in
Overall Width
2 in
Outside Leg Length
1 5/8 in
Leg Thickness
3/8 in
Overall Length
9 ft
Inside Leg Length
108 in
Details
Angle
90 Degrees
Material
Aluminum
Item
Aluminum Angle
Temper
T6
Mechanical Finish
Mill
Elongation
17 %
Tensile Strength
45,000 psi
Fabrication
Welded
Shape
Angle
Heat Treatable
Heat Treatable
System of Measurement
Inch
Yield Strength
40,000 psi
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Brinell Hardness
95 BHN
Leg Edge Shape
Round
Maximum Temperature
1,205 Degrees F
Material Grade
6061
Includes Material Certificate
No Certificates Included
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.